Sprocket, 1.674 OD, #40

TSUBAKI| Zoro #: G2015833| Mfr #: 40B9F-5/8

$13.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015833 Mfr #: 40B9F-5/8
Item: Single Strand SprocketNumber of Teeth: 9
Outside Dia. (In.): 1.674Includes: Standard Keyway and 2 Set Screws
Pitch Dia. (In.): 1.462ANSI Sprocket Number: 40
Type: Fixed BoreSetscrew Location: 90 Degrees from Keyway and 180 Degrees from Keyway
Keyseat Size (In.): 3/16 x 3/32Bore Dia. (In.): 5/8
Set Screw Dia. (In.): 1/4Country of Origin (subject to change): China

Product Description

ANSI Sprocket Number 40, Number of Teeth 9, Setscrew Location 90 Degrees from Keyway and 180 Degrees from Keyway, For Use With -, Includes Standard Keyway and 2 Set Screws
Save 15%. Sign up for Z-mail.