Sprocket, 1.750 OD, #35

TSUBAKI| Zoro #: G2145997| Mfr #: 35B13F-1/2

$12.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2145997 Mfr #: 35B13F-1/2
ANSI Sprocket Number: 35Item: Single Strand Sprocket
Type: Fixed BoreSet Screw Size: #10-24
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 35
Outside Dia. (In.): 1.750Pitch Dia. (In.): 1.567
Number of Teeth: 13Bore Dia. (In.): 1/2
Keyseat Size (In.): 1/8 x 1/16Includes: Standard Keyway and 2 Set Screws
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.750 Inches, Pitch Diameter 1.567 Inches, Number of Teeth 13, ANSI #35, Steel, 3/8 Inch Pitch for 1/2 Inch Bore Size
Save 15%. Sign up for Z-mail.