Sprocket, 1.750 OD, #35

TSUBAKI| Zoro #: G2082683| Mfr #: 35B13F-5/8

$14.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082683 Mfr #: 35B13F-5/8
Type: Fixed BoreItem: Single Strand Sprocket
ANSI Sprocket Number: 35Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 1.750
Pitch Dia. (In.): 1.567Number of Teeth: 13
Bore Dia. (In.): 5/8Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Includes: Standard Keyway and 2 Set Screws
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.750 Inches, Pitch Diameter 1.567 Inches, Number of Teeth 13, ANSI #35, Steel, 3/8 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.