Sprocket, 1.840 OD, #40

TSUBAKI| Zoro #: G1536306| Mfr #: 40B10F-1/2

$15.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/8 x 1/16
Item: Single Strand Sprocket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536306 Mfr #: 40B10F-1/2
Includes: Standard Keyway and 2 Set ScrewsKeyseat Size (In.): 1/8 x 1/16
Item: Single Strand SprocketBore Dia. (In.): 1/2
Pitch Dia. (In.): 1.618Number of Teeth: 10
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Size: #10-24ANSI Sprocket Number: 40
Country of Origin (subject to change): China

Description

Sprocket, OD 1.840 Inches, Pitch Diameter 1.618 Inches, Number of Teeth 10, ANSI #40, Steel, 1/2 Inch Pitch for 1/2 Inch Bore Size, With Keyway

Reviews