LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sprocket, 1.840 OD, #40

TSUBAKI| Zoro #: G1125031| Mfr #: 40B10F-3/4

$20.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 3/16 x 3/32
Item: Single Strand Sprocket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125031 Mfr #: 40B10F-3/4
Includes: Standard Keyway and 2 Set ScrewsKeyseat Size (In.): 3/16 x 3/32
Item: Single Strand SprocketBore Dia. (In.): 3/4
Pitch Dia. (In.): 1.618Set Screw Dia. (In.): 1/4
Number of Teeth: 10Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 40
Country of Origin (subject to change): China

Description

Sprocket, OD 1.840 Inches, Pitch Diameter 1.618 Inches, Number of Teeth 10, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Reviews