Sprocket, 1.840 OD, #40

TSUBAKI| Zoro #: G2086761| Mfr #: 40B10F-5/8

$14.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086761 Mfr #: 40B10F-5/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 1.618
Number of Teeth: 10For Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 1.840Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Bore Dia. (In.): 5/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.840 Inches, Pitch Diameter 1.618 Inches, Number of Teeth 10, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.