Sprocket, 1.840 OD, #41

TSUBAKI| Zoro #: G0997202| Mfr #: 41B10F-1/2

$12.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997202 Mfr #: 41B10F-1/2
ANSI Sprocket Number: 41Includes: Standard Keyway and 2 Set Screws
Item: Single Strand SprocketType: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Size: #10-24
Set Screw Dia. (In.): 3/8Keyseat Size (In.): 3/8 x 3/16
Pitch Dia. (In.): 1.618Outside Dia. (In.): 1.840
Number of Teeth: 10Bore Dia. (In.): 1/2
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.840 Inches, Pitch Diameter 1.618 Inches, Number of Teeth 10, ANSI #41, Steel, 1/2 Inch Pitch for 1 /2 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.