Sprocket, 1.840 OD, #41

TSUBAKI| Zoro #: G2026586| Mfr #: 41B10F-3/4

$14.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026586 Mfr #: 41B10F-3/4
Includes: Standard Keyway and 2 Set ScrewsSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Type: Fixed BoreANSI Sprocket Number: 41
Item: Single Strand SprocketBore Dia. (In.): 3/4
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Pitch Dia. (In.): 1.618Outside Dia. (In.): 1.840
Number of Teeth: 10Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.840 Inches, Pitch Diameter 1.618 Inches, Number of Teeth 10, ANSI #41, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size
Save 15%. Sign up for Z-mail.