Sprocket, 1.840 OD, #41

TSUBAKI| Zoro #: G1944616| Mfr #: 41B10F-5/8

$19.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944616 Mfr #: 41B10F-5/8
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 41
Item: Single Strand SprocketType: Fixed Bore
Includes: Standard Keyway and 2 Set ScrewsOutside Dia. (In.): 1.840
Number of Teeth: 10Bore Dia. (In.): 5/8
For Use With: -Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Pitch Dia. (In.): 1.618
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.840 Inches, Pitch Diameter 1.618 Inches, Number of Teeth 10, ANSI #41, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.