Sprocket, 1.990 OD, #35

TSUBAKI| Zoro #: G1124733| Mfr #: 35B15F-1

$10.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124733 Mfr #: 35B15F-1
For Use With: -Item: Single Strand Sprocket
ANSI Sprocket Number: 35Type: Fixed Bore
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keywayANSI Sprocket Number: 35
Outside Dia. (In.): 1.990Pitch Dia. (In.): 1.804
Number of Teeth: 15Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Includes: Standard Keyway and 2 Set ScrewsCountry of Origin (subject to change): China

Product Description

Sprocket, OD 1.990 Inches, Pitch Diameter 1.804 Inches, Number of Teeth 15, ANSI #35, Steel, 3/8 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.