Sprocket, 1.990 OD, #35

TSUBAKI| Zoro #: G1455842| Mfr #: 35B15F-1/2

$13.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455842 Mfr #: 35B15F-1/2
For Use With: -Item: Single Strand Sprocket
ANSI Sprocket Number: 35Type: Fixed Bore
Set Screw Size: #10-24Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 1.990
Pitch Dia. (In.): 1.804Number of Teeth: 15
Bore Dia. (In.): 1/2Keyseat Size (In.): 1/8 x 1/16
Includes: Standard Keyway and 2 Set ScrewsCountry of Origin (subject to change): China

Product Description

Sprocket, OD 1.990 Inches, Pitch Diameter 1.804 Inches, Number of Teeth 15, ANSI #35, Steel, 3/8 Inch Pitch for 1/2 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.