Sprocket, 1.990 OD, #35

TSUBAKI| Zoro #: G0530022| Mfr #: 35B15F-5/8

$15.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 5/8
Includes: Standard Keyway and 2 Set Screws
Item: Single Strand Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0530022 Mfr #: 35B15F-5/8
Item: Single Strand SprocketType: Fixed Bore
ANSI Sprocket Number: 35Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 1.990
Pitch Dia. (In.): 1.804Number of Teeth: 15
Bore Dia. (In.): 5/8Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Includes: Standard Keyway and 2 Set Screws
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.990 Inches, Pitch Diameter 1.804 Inches, Number of Teeth 15, ANSI #35, Steel, 3/8 Inch Pitch for 5/8 Inch Bore Size

Product Reviews