Tsubaki
Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth
Mfr # 35B16F-3/4
Zoro # G2339346
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 20 # of Teeth 80B20
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth 35B10F-3/8
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth 60B15F-1B
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth 60B18
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 25 # of Teeth 40B25
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 40B20F-1C
- TSUBAKI Sprocket , 40 Chain Size, 36 # of Teeth 40P36
- TSUBAKI Sprocket Chain Rlr P Sgl 1-3/4In 8.78In, 60B35F-1L 60B35F-1L
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 26 # of Teeth 35B26
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth 40B16F-7/8
- B B MANUFACTURING Finished BoreBoreRoller Chain Sprocket, 22# of Teeth 25BF22x7/8
- Tsubaki Chain Sprockets