JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, 2.170 OD, #40

TSUBAKI| Zoro #: G1595291| Mfr #: 40B12F-1/2

$22.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595291 Mfr #: 40B12F-1/2
Type: Fixed BorePitch Dia. (In.): 1.932
Outside Dia. (In.): 2.170Number of Teeth: 12
Item: Single Strand SprocketANSI Sprocket Number: 40
Includes: Standard Keyway and 2 Set ScrewsSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Size: #10-24Keyseat Size (In.): 1/8 x 1/16
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.170 Inches, Pitch Diameter 1.932 Inches, Number of Teeth 12, ANSI #40, Steel, 1/2 Inch Pitch for 1/2 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.