LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, 2.170 OD, #40

TSUBAKI| Zoro #: G1286092| Mfr #: 40B12F-5/8

$17.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286092 Mfr #: 40B12F-5/8
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayIncludes: Standard Keyway and 2 Set Screws
Item: Single Strand SprocketType: Fixed Bore
Number of Teeth: 12Pitch Dia. (In.): 1.932
Outside Dia. (In.): 2.170ANSI Sprocket Number: 40
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.170 Inches, Pitch Diameter 1.932 Inches, Number of Teeth 12, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.