Sprocket, 2.170 OD, #40

TSUBAKI| Zoro #: G1338967| Mfr #: 40B12F-7/8

$15.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338967 Mfr #: 40B12F-7/8
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayIncludes: Standard Keyway and 2 Set Screws
Pitch Dia. (In.): 1.932Type: Fixed Bore
Item: Single Strand SprocketNumber of Teeth: 12
ANSI Sprocket Number: 40Outside Dia. (In.): 2.170
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 7/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.170 Inches, Pitch Diameter 1.932 Inches, Number of Teeth 12, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.