20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, 2.170 OD, #41

TSUBAKI| Zoro #: G1010414| Mfr #: 41B12F-3/4

$22.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010414 Mfr #: 41B12F-3/4
Includes: Standard Keyway and 2 Set ScrewsSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 41
Type: Fixed BoreSet Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Pitch Dia. (In.): 1.932
Outside Dia. (In.): 2.170Number of Teeth: 12
For Use With: -Bore Dia. (In.): 3/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.170 Inches, Pitch Diameter 1.932 Inches, Number of Teeth 12, ANSI #41, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.