JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, 2.170 OD, #41

TSUBAKI| Zoro #: G0561014| Mfr #: 41B12F-5/8

$16.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561014 Mfr #: 41B12F-5/8
ANSI Sprocket Number: 41Type: Fixed Bore
Item: Single Strand SprocketIncludes: Standard Keyway and 2 Set Screws
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayNumber of Teeth: 12
Bore Dia. (In.): 5/8Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Pitch Dia. (In.): 1.932
Outside Dia. (In.): 2.170Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.170 Inches, Pitch Diameter 1.932 Inches, Number of Teeth 12, ANSI #41, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.