Sprocket, 2.230 OD, #35

TSUBAKI| Zoro #: G2334963| Mfr #: 35B17F-1

$19.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334963 Mfr #: 35B17F-1
Item: Single Strand SprocketANSI Sprocket Number: 35
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 2.230
Pitch Dia. (In.): 2.041Number of Teeth: 17
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Includes: Standard Keyway and 2 Set Screws
For Use With: -Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.230 Inches, Pitch Diameter 2.041 Inches, Number of Teeth 17, ANSI #35, Steel, 3/8 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.