Tsubaki
Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth
Mfr # 35B17F-1/2
Zoro # G0471694
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth 50P16
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth 40BTL21
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth 40B30F-5/8
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth 50B17F-1 1/4
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 50B20F-1C
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth 50B20
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 19 # of Teeth 35B19F-1
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth 40B32
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 10.61In, 160A15 160A15
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth 50BS10H X 7/8
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth 41B9F-1/2
- Tsubaki Chains & Chain Sprockets