Sprocket, 2.230 OD, #35

TSUBAKI| Zoro #: G2153112| Mfr #: 35B17F-3/4

$22.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153112 Mfr #: 35B17F-3/4
For Use With: -Item: Single Strand Sprocket
ANSI Sprocket Number: 35Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 35
Outside Dia. (In.): 2.230Pitch Dia. (In.): 2.041
Number of Teeth: 17Bore Dia. (In.): 3/4
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Includes: Standard Keyway and 2 Set ScrewsCountry of Origin (subject to change): China

Product Description

Sprocket, OD 2.230 Inches, Pitch Diameter 2.041 Inches, Number of Teeth 17, ANSI #35, Steel, 3/8 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.