Tsubaki
Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 17 # of Teeth
Mfr # 35B17F-5/8
Zoro # G2045163
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth 35B12F-3/4
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth 50B15F-1
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth 50B16F-1
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth 60B15F-1
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 60B19F-1G
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth 60B30
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth 41B18
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 10 # of Teeth 60B10
- TSUBAKI Sprocket Chain Rlr P Sgl 3/4In 6.15In, 60B24SS 60B24SS
- TRITAN Sprocket, 1-in. Pitch, 20 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws 80BS20H X 2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth 40BS32H X 3/4
- Tsubaki Chain Sprockets