JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, 2.300 OD, #50

TSUBAKI| Zoro #: G0683112| Mfr #: 50B10F-1

$15.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683112 Mfr #: 50B10F-1
Type: Fixed BoreIncludes: Standard Keyway and 2 Set Screws
Item: Single Strand SprocketANSI Sprocket Number: 50
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 2.023
Outside Dia. (In.): 2.300Number of Teeth: 10
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.300 Inches, Pitch Diameter 2.023 Inches, Number of Teeth 10, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size
Save 15%. Sign up for Z-mail.