Sprocket, 2.300 OD, #50

TSUBAKI| Zoro #: G1206046| Mfr #: 50B10F-3/4

$29.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 3/16 x 3/32
Item: Single Strand Sprocket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206046 Mfr #: 50B10F-3/4
Includes: Standard Keyway and 2 Set ScrewsKeyseat Size (In.): 3/16 x 3/32
Item: Single Strand SprocketPitch Dia. (In.): 2.023
Bore Dia. (In.): 3/4Outside Dia. (In.): 2.300
Set Screw Dia. (In.): 1/4Number of Teeth: 10
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 50Country of Origin (subject to change): China

Description

Sprocket, OD 2.300 Inches, Pitch Diameter 2.023 Inches, Number of Teeth 10, ANSI #50, Steel, 5/8 Inch Pitch for 3/4 Inch Bore Size

Reviews