Sprocket, 2.300 OD, #50

TSUBAKI| Zoro #: G1561892| Mfr #: 50B10F-7/8

$29.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561892 Mfr #: 50B10F-7/8
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayBore Dia. (In.): 7/8
For Use With: -Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Pitch Dia. (In.): 2.023
Outside Dia. (In.): 2.300Number of Teeth: 10
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.300 Inches, Pitch Diameter 2.023 Inches, Number of Teeth 10, ANSI #50, Steel, 5/8 Inch Pitch for 7/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.