Tsubaki
Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth
Mfr # D40B13H
Zoro # G2314173
$67.00
18% off
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40-2
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Double
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth 35B20F-5/8
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth 35B16F-1
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth 40B20F-7/8
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth 40B24F-1
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth 40B13F-1
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth 60B17F-1
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth 35B23
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 21 # of Teeth 40B21F-3/4
- TSUBAKI Sprocket Chain Rlr 10.245In #100 24 Cs, 100R24 100R24
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth 50BS32H X 3/4
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth 40SH20
- Tsubaki Chains & Chain Sprockets