Sprocket, 2.330 OD, #40

TSUBAKI| Zoro #: G2270877| Mfr #: 40B13F-1

$22.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270877 Mfr #: 40B13F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.089
Number of Teeth: 13Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 2.330
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Bore Dia. (In.): 1For Use With: -
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.330 Inches, Pitch Diameter 2.089 Inches, Number of Teeth 13, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.