15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sprocket, 2.330 OD, #40

TSUBAKI| Zoro #: G2289673| Mfr #: 40B13F-5/8

$20.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2289673 Mfr #: 40B13F-5/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.089
Number of Teeth: 13For Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 2.330Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 5/8Set Screw Dia. (In.): 1/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.330 Inches, Pitch Diameter 2.089 Inches, Number of Teeth 13, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.