JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, 2.330 OD, #41

TSUBAKI| Zoro #: G0510867| Mfr #: 41B13F-1

$13.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510867 Mfr #: 41B13F-1
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayType: Fixed Bore
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 41Number of Teeth: 13
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 2.089
Outside Dia. (In.): 2.330Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.330 Inches, Pitch Diameter 2.089 Inches, Number of Teeth 13, ANSI #41, Steel, 1/2 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.