Sprocket, 2.350 OD, #35

TSUBAKI| Zoro #: G1203571| Mfr #: 35B18F-1/2

$18.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Set Screw Size: #10-24
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1203571 Mfr #: 35B18F-1/2
Set Screw Size: #10-24Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Number of Teeth: 18
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
Type: Fixed BoreBore Dia. (In.): 1/2
Keyseat Size (In.): 1/8 x 1/16Outside Dia. (In.): 2.350
Pitch Dia. (In.): 2.160Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.350 Inches, Pitch Diameter 2.160 Inches, Number of Teeth 18, ANSI #35, Steel, 3/8 Inch Pitch for 1/2 Inch Bore Size

Product Reviews