Sprocket, 2.350 OD, #35

TSUBAKI| Zoro #: G0435906| Mfr #: 35B18F-3/4

$16.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435906 Mfr #: 35B18F-3/4
Item: Single Strand SprocketANSI Sprocket Number: 35
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 2.350
Pitch Dia. (In.): 2.160Number of Teeth: 18
Bore Dia. (In.): 3/4Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Includes: Standard Keyway and 2 Set Screws
For Use With: -Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.350 Inches, Pitch Diameter 2.160 Inches, Number of Teeth 18, ANSI #35, Steel, 3/8 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.