Sprocket, 2.470 OD, #35

TSUBAKI| Zoro #: G0614467| Mfr #: 35B19F-5/8

$27.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614467 Mfr #: 35B19F-5/8
For Use With: -Item: Single Strand Sprocket
ANSI Sprocket Number: 35Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 35
Outside Dia. (In.): 2.470Pitch Dia. (In.): 2.279
Number of Teeth: 19Bore Dia. (In.): 5/8
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Includes: Standard Keyway and 2 Set ScrewsCountry of Origin (subject to change): China

Product Description

Sprocket, OD 2.470 Inches, Pitch Diameter 2.279 Inches, Number of Teeth 19, ANSI #35, Steel, 3/8 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.