Sprocket, 2.490 OD, #40

TSUBAKI| Zoro #: G1798632| Mfr #: 40B14F-1

$14.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 1
Includes: Standard Keyway and 2 Set Screws
Item: Single Strand Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1798632 Mfr #: 40B14F-1
Number of Teeth: 14Pitch Dia. (In.): 2.247
Type: Fixed BoreItem: Single Strand Sprocket
Outside Dia. (In.): 2.490Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 40Includes: Standard Keyway and 2 Set Screws
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.490 Inches, Pitch Diameter 2.247 Inches, Number of Teeth 14, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews