20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, 2.490 OD, #40

TSUBAKI| Zoro #: G1810103| Mfr #: 40B14F-3/4

$26.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810103 Mfr #: 40B14F-3/4
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.247
Number of Teeth: 14Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 2.490
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
For Use With: -Bore Dia. (In.): 3/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.490 Inches, Pitch Diameter 2.247 Inches, Number of Teeth 14, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.