Sprocket, 2.490 OD, #40

TSUBAKI| Zoro #: G1752572| Mfr #: 40B14F-5/8

$26.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752572 Mfr #: 40B14F-5/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.247
Number of Teeth: 14Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 2.490
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
For Use With: -Bore Dia. (In.): 5/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.490 Inches, Pitch Diameter 2.247 Inches, Number of Teeth 14, ANSI #40, Steel, 1/2 Inch Pitch, 5/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.