Sprocket, # 25, OD 1.407 In, SS

TSUBAKI| Zoro #: G2412943| Mfr #: 25B16SS

$130.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412943 Mfr #: 25B16SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 25
Outside Dia. (In.): 1.407Pitch Dia. (In.): 1.282
Number of Teeth: 16Bore Dia. (In.): 1/4
Max. Bore (In.): 9/16Length through Bore (In.): 1/2
Hub Dia. (In.): 31/32Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia 1.407 In, Pitch Dia 1.282 In, Number of Teeth 16, Bore Dia 1/4 In, Max Bore 9/16 In, Length through Bore 1/2 In, Hub Dia 31/32 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.