LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, # 25, OD 1.487 In, SS

TSUBAKI| Zoro #: G0322463| Mfr #: 25B17SS

$124.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322463 Mfr #: 25B17SS
Material: stainless steelType: Plain Bore
Item: Single Strand SprocketANSI Sprocket Number: 25
Outside Dia. (In.): 1.487Pitch Dia. (In.): 1.361
Number of Teeth: 17Bore Dia. (In.): 1/4
Max. Bore (In.): 5/8Length through Bore (In.): 1/2
Hub Dia. (In.): 1-1/32Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia 1.487 In, Pitch Dia 1.361 In, Number of Teeth 17, Bore Dia 1/4 In, Max Bore 5/8 In, Length through Bore 1/2 In, Hub Dia 1 1/32 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.