Sprocket, # 25, OD 1.568 In, SS

TSUBAKI| Zoro #: G1170032| Mfr #: 25B18SS

$101.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170032 Mfr #: 25B18SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 25
Outside Dia. (In.): 1.568Pitch Dia. (In.): 1.440
Number of Teeth: 18Bore Dia. (In.): 1/4
Max. Bore (In.): 3/4Length through Bore (In.): 1/2
Hub Dia. (In.): 1-1/8Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia 1.568 In, Pitch Dia 1.440 In, Number of Teeth 18, Bore Dia 1/4 In, Max Bore 3/4 In, Length through Bore 1/2 In, Hub Dia 1 1/8 In, Stainless Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.