JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, # 25, OD 2.529 In, SS

TSUBAKI| Zoro #: G1501875| Mfr #: 25B30SS

$211.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1501875 Mfr #: 25B30SS
Item: Single Strand SprocketType: Plain Bore
Material: stainless steelANSI Sprocket Number: 25
Outside Dia. (In.): 2.529Pitch Dia. (In.): 2.392
Number of Teeth: 30Bore Dia. (In.): 3/8
Max. Bore (In.): 1Length through Bore (In.): 5/8
Hub Dia. (In.): 1-1/2Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia 2.529 In, Pitch Dia 2.392 In, Number of Teeth 30, Bore Dia 3/8 In, Max Bore 1 In, Length through Bore 5/8 In, Hub Dia 1 1/2 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.