15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sprocket, 2.500 OD, #50

TSUBAKI| Zoro #: G0355862| Mfr #: 50B11F-3/4

$19.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355862 Mfr #: 50B11F-3/4
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Pitch Dia. (In.): 2.219Outside Dia. (In.): 2.500
Number of Teeth: 11Bore Dia. (In.): 3/4
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.500 Inches, Pitch Diameter 2.219 Inches, Number of Teeth 11, ANSI #50, Steel, 5/8 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.