Sprocket, 2.510 OD, #60

TSUBAKI| Zoro #: G2298703| Mfr #: 60B9F-1

$21.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298703 Mfr #: 60B9F-1
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 60
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Pitch Dia. (In.): 2.193Outside Dia. (In.): 2.510
Number of Teeth: 9Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.510 Inches, Pitch Diameter 2.193 Inches, Number of Teeth 9, ANSI #60, Steel, 3/4 Inch Pitch for 1 Inch Bore Size

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.