15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sprocket, 2.650 OD, #40

TSUBAKI| Zoro #: G0644673| Mfr #: 40B15F-1 1/4

$24.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644673 Mfr #: 40B15F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.405
Number of Teeth: 15For Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 2.650
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Bore Dia. (In.): 1-1/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.650 Inches, Pitch Diameter 2.405 Inches, Number of Teeth 15, ANSI #40, Steel, 1/2 Inch Pitch for 1 1/4 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.