Sprocket, 2.650 OD, #40

TSUBAKI| Zoro #: G1276694| Mfr #: 40B15F-1

$17.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276694 Mfr #: 40B15F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.405
Number of Teeth: 15Item: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 2.650Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
For Use With: -Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.650 Inches, Pitch Diameter 2.405 Inches, Number of Teeth 15, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.