LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, 2.650 OD, #40

TSUBAKI| Zoro #: G1166006| Mfr #: 40B15F-3/4

$19.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166006 Mfr #: 40B15F-3/4
Pitch Dia. (In.): 2.405ANSI Sprocket Number: 40
Number of Teeth: 15Item: Single Strand Sprocket
Includes: Standard Keyway and 2 Set ScrewsType: Fixed Bore
Outside Dia. (In.): 2.650Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.650 Inches, Pitch Diameter 2.405 Inches, Number of Teeth 15, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.