Tsubaki
Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth
Mfr # 40B15F-5/8
Zoro # G0363632
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth 40SH20
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth 41B12F-3/4
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth 25B23
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth 60B21
- TSUBAKI Sprocket , 60 Chain Size, 13 # of Teeth 60P13
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth 60B14F-1 1/2
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 17 # of Teeth 50B17FP
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 9.31In, 50B45F-1D 50B45F-1D
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 11.89In, 60B48F-1D 60B48F-1D
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth 60JA12H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth 35BS30H X 5/8
- Tsubaki Chains & Chain Sprockets