Sprocket, 2.650 OD, #40

TSUBAKI| Zoro #: G0870274| Mfr #: 40B15F-7/8

$23.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0870274 Mfr #: 40B15F-7/8
Outside Dia. (In.): 2.650Item: Single Strand Sprocket
Number of Teeth: 15Pitch Dia. (In.): 2.405
ANSI Sprocket Number: 40Type: Fixed Bore
Includes: Standard Keyway and 2 Set ScrewsSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 7/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.650 Inches, Pitch Diameter 2.405 Inches, Number of Teeth 15, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.