Sprocket, 2.710 OD, #50

TSUBAKI| Zoro #: G1966501| Mfr #: 50B12F-1 1/4

$23.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966501 Mfr #: 50B12F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 2.415Outside Dia. (In.): 2.710
Number of Teeth: 12Bore Dia. (In.): 1-1/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.710 Inches, Pitch Diameter 2.415 Inches, Number of Teeth 12, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.