Sprocket, 2.710 OD, #50

TSUBAKI| Zoro #: G0709021| Mfr #: 50B12F-1 1/8

$24.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709021 Mfr #: 50B12F-1 1/8
Includes: Standard Keyway and 2 Set ScrewsANSI Sprocket Number: 50
Type: Fixed BoreItem: Single Strand Sprocket
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 2.415
Outside Dia. (In.): 2.710Number of Teeth: 12
Bore Dia. (In.): 1-1/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.710 Inches, Pitch Diameter 2.415 Inches, Number of Teeth 12, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/8 Inch Bore Size, With Keyway

Product Reviews