Sprocket, 2.710 OD, #50

TSUBAKI| Zoro #: G1133142| Mfr #: 50B12F-1 3/16

$30.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133142 Mfr #: 50B12F-1 3/16
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayBore Dia. (In.): 1-3/16
For Use With: -Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 2.415
Outside Dia. (In.): 2.710Number of Teeth: 12
Country of Origin (subject to change): China

Product Description

ANSI Sprocket Number 50, Number of Teeth 12, Setscrew Location Directly Over Keyway and 90 Degrees from Keyway, For Use With -, Includes Standard Keyway and 2 Set Screws

Product Reviews

Save 15%. Sign up for Z-mail.