Sprocket, 2.760 OD, #60

TSUBAKI| Zoro #: G0795645| Mfr #: 60B10F-3/4

$23.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 1/4
ANSI Sprocket Number: 60
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0795645 Mfr #: 60B10F-3/4
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 1/4
ANSI Sprocket Number: 60Number of Teeth: 10
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
Type: Fixed BoreBore Dia. (In.): 3/4
Keyseat Size (In.): 3/16 x 3/32Outside Dia. (In.): 2.760
Pitch Dia. (In.): 2.427Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.760 Inches, Pitch Diameter 2.427 Inches, Number of Teeth 10, ANSI #60, Steel, 3/4 Inch Pitch for 3/4 Inches Bore Size, With Keyway

Product Reviews